Page 1 of 3

Next

Compare
P2B-K-040MR

COMPARE

P2B-K-040MR

Description
P2B-K-040MR; 080288 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 080288

BDI # 20495055

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 72.009
Other Features: Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.2

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 64

Price Inventory : Available to order
Loading Price
QTY
BUCNPHA 206 30MM

COMPARE

BUCNPHA 206 30MM

Description
BUCNPHA 206 30MM HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041615

BDI # 517053

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 80
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
BUCNPHA 204 20MM

COMPARE

BUCNPHA 204 20MM

Description
BUCNPHA 204 20MM HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041465

BDI # 517046

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
BUCNPHA 205 25MM

COMPARE

BUCNPHA 205 25MM

Description
BUCNPHA 205 25MM HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041537

BDI # 517049

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 78
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA204

COMPARE

UCHA204

Description
UCHA204

FYH

Part # UCHA204

BDI # 17916541

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY