UCHB209-112D1

COMPARE

UCHB209-112D1

Description
UCHB209-112D1 HANGER BEARING UNIT

NTN

Part # UCHB209-112D1

BDI # 1233826

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.144
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB209-111D1

COMPARE

UCHB209-111D1

Description
UCHB209-111D1 ; POR COMPLETE BEARING UNIT

NTN

Part # UCHB209-111D1

BDI # 17150853

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.144
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY