UCPH210-30

COMPARE

UCPH210-30

Description
UCPH210-30 PILLOW BLOCK BEARING ; 1-7/8" ID

AMI BEARINGS

Part # UCPH210-30

BDI # 115533

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Global Part Number GPN: 524738
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCPH210-32

COMPARE

UCPH210-32

Description
UCPH210-32 PILLOW BLOCK BEARING ; 2" ID

AMI BEARINGS

Part # UCPH210-32

BDI # 115535

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Global Part Number GPN: 524736
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCPH210-31

COMPARE

UCPH210-31

Description
UCPH210-31 PILLOW BLOCK BEARING ; 1-15/16" ID

AMI BEARINGS

Part # UCPH210-31

BDI # 115534

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Global Part Number GPN: 524737
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCPH210-31SP

COMPARE

UCPH210-31SP

Description
UCPH210-31SP PILLOW BLOCK BEARING ; 1-15/16" ID

AMI BEARINGS

Part # UCPH210-31SP

BDI # 115569

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 110.338

Price Inventory : Available to order
Loading Price
QTY