P4B-E-150M-HT;142170
Description
P4B-E-150M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)
Part # 142170
BDI # 27306324
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
169.9
P4B-E-135M-HT;142171
Description
P4B-E-135M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)
Part # 142171
BDI # 27302466
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
169.9