UCP204-12

COMPARE

UCP204-12

Description
UCP204-12 PILLOW BLOCK BRG UNIT ; 3/4IN ID 2BOLT

POWERDRIVE LLC

Part # UCP204-12

BDI # 21554555

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : Available to order
Loading Price
QTY