Page 1 of 256

Next

Compare
CL3612TM

COMPARE

CL3612TM

Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ

BALDOR-RELIANCE

Part # CL3612TM

BDI # 126081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EBM3615T

COMPARE

EBM3615T

Description
EBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # EBM3615T

BDI # 126573

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
P2B520-ISAF-307L

COMPARE

P2B520-ISAF-307L

Description
P2B520-ISAF-307L; 070962 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 070962

BDI # 247467

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.664
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.4

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 114

Price Inventory : In stock
Loading Price
QTY
FDL3619TM

COMPARE

FDL3619TM

Description
FDL3619TM FRAME DUTY AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1

BALDOR-RELIANCE

Part # FDL3619TM

BDI # 127787

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP3665T

COMPARE

ECP3665T

Description
ECP3665T SEVER DUTY AC MOTOR ; 5HP L184T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP3665T

BDI # 126626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY