P4B522-TAF-315R
Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE
Part # 037612
BDI # 243084
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520899
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B526-TAFD-407RE
Description
P4B526-TAFD-407RE PILLOW BLOCK BEARING ; TAF HARSH DUTY TAPERED ROLLER BRNG
Part # 013963
BDI # 28589567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar | ArmorTect Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
P4B526-TAFD-407R
Description
P4B526-TAFD-407R PILLOW BLOCK BEARING ; TAF HARSH DUTY TAPERED ROLLER BRNG
Part # 013955
BDI # 28589561
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar | ArmorTect Seal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
ZAF6407YF
Description
ZAF6407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # 10415945
BDI # 18147458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Redesigned Shaft Size
Global Part Number GPN:
502283
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P4B532-ISAF-507R
Description
P4B532-ISAF-507R; 037850 ; PILLOW BLK ROLLER BRG 5-7/16" BORE
Part # 037850
BDI # 243144
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.769
Other Features:
Double Row
Global Part Number GPN:
520838
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4