FDL3733TM
Description
FDL3733TM FRAME DUTY AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213T 3740LC TEFC
Part # FDL3733TM
BDI # 127791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.02
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
DMG2315
Description
DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2
Part # DMG2315
BDI # 126525
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
FDL3712TM
Description
FDL3712TM FRAME DUTY AC MOTOR ; 10HP 1730RPM 1PH 60HZ 213T 3752LC TEFC F
Part # FDL3712TM
BDI # 127788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.77
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
FDL3737TM
Description
FDL3737TM FRAME DUTY AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
M1010T
Description
M1010T SPEED MOTOR ; 10/2.5HP 1730/860RPM 3PH 60HZ 213T 3742M
Part # M1010T
BDI # 129695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted