00518ES1DFD215T-W22
Description
00518ES1DFD215T-W22 FARM DUTY MOTOR ; 5HP 4P 213/5T
Part # 00518ES1DFD215T-W22
BDI # 959421
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
594534
00518ES1DFD215Z-W22
Description
00518ES1DFD215Z-W22 FARM DUTY MOTOR ; 5HP 4P 213/5TZ
Part # 00518ES1DFD215Z-W22
BDI # 959422
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593464