UKP319+H2319
Description
UKP319+H2319 PILLOW BLOCK BEARING ; 85MM ID
Part # UKP319+H2319
BDI # 123814
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
90
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523311
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.2
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVSN22V100SEB
Description
QVVSN22V100SEB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE V-LOCK DBL-NUT 2-BOLT
Part # QVVSN22V100SEB
BDI # 762022
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
130
Other Features:
Double Row | Double Nut
Global Part Number GPN:
504956
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
LSE315BXHSAFQAHTPS
Description
LSE315BXHSAFQAHTPS PILLOW BLK BEARING ; POR 3-15/16" BORE EXPANSION
Part # LSE315BXHSAFQAHTPS
BDI # 22806018
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
QVSN22V100SB
Description
QVSN22V100SB PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE
Part # QVSN22V100SB
BDI # 762017
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
105
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507224
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QASN20A315SEN
Description
QASN20A315SEN PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE
Part # QASN20A315SEN
BDI # 778557
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.094
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125