PU355
Description
PU355 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE
Part # 10415721
BDI # 576777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516476
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAMH15A215SNHT
Description
QAMH15A215SNHT HANGER BRG UNIT ; NON-RETURNABLE 2-15/16" BORE 2 BOLT
Part # QAMH15A215SNHT
BDI # 22090269
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
QMMH15J215ST
Description
QMMH15J215ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH15J215ST
BDI # 20396576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
QAMH15A215STHT
Description
QAMH15A215STHT HANGER BRG UNIT ; NON-RETURNABLE 2-15/16" BORE 2 BOLT
Part # QAMH15A215STHT
BDI # 22835302
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing