EM4102T
Description
EM4102T GENERAL PURPOSE AC MOTOR ; 20HP 286T FRM 1200RPM 230/460VAC
Part # EM4102T
BDI # 127403
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted