ECP4107T-4
Description
ECP4107T-4 SEVER DUTY AC MOTOR ; 25HP 3600 RPM 3PH 284TS TEFC
Part # ECP4107T-4
BDI # 126666
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84100T-4
Description
ECP84100T-4 SEVERE DUTY AC MOTOR ; 15HP 1180RPM 3PH 60HZ 284T TEFC F1
Part # ECP84100T-4
BDI # 126807
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1227T
Description
M1227T SPEED MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
Part # M1227T
BDI # 129724
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
23.81
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted
M1728T
Description
M1728T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T
Part # M1728T
BDI # 129775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
8.9 | 20HP
Mounting Method:
Foot Mounted
M1763T
Description
M1763T SPEED MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M
Part # M1763T
BDI # 129786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.3 | 25HP
Mounting Method:
Foot Mounted