1LE22212CB216AA3
Description
1LE22212CB216AA3 AC MOTOR ; 30HP 1800RPM 3PH 286T TEFC
Part # 1LE22212CB216AA3
BDI # 21456780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212CB116AA3
Description
1LE22212CB116AA3 AC MOTOR ; 25HP 1800RPM 3PH 284T TEFC
Part # 1LE22212CB116AA3
BDI # 21456779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212CB112AA3
Description
1LE23212CB112AA3 AC MOTOR ; 25HP 1800RPM 3PH 284T TEFC
Part # 1LE23212CB112AA3
BDI # 21456805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23212DA212AA3
Description
1LE23212DA212AA3 AC MOTOR ; 30HP 3600RPM 3PH 286TS TEFC
Part # 1LE23212DA212AA3
BDI # 21456829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24212DB212AA3
Description
1LE24212DB212AA3 AC MOTOR ; 460V 60HZ 30HP 4P
Part # 1LE24212DB212AA3
BDI # 21456849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted