Page 1 of 86

Next

Compare
P4B534-ISAF-515R

COMPARE

P4B534-ISAF-515R

Description
P4B534-ISAF-515R; 037851 ; PILLOW BLOCK ROLLER BEARING

DODGE

Part # 037851

BDI # 243145

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 179.781
Other Features: Double Row
Global Part Number GPN: 520824
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 20.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
P4B534-ISAF-515RE

COMPARE

P4B534-ISAF-515RE

Description
P4B534-ISAF-515RE; 037855 ; PILLOW BLOCK ROLLER BEARING

DODGE

Part # 037855

BDI # 243149

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 179.781
Other Features: Double Row
Global Part Number GPN: 520823
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 20.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
CEM4104T

COMPARE

CEM4104T

Description
CEM4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM4104T

BDI # 125833

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP4104T

COMPARE

ECP4104T

Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4104T

BDI # 126660

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM4107T

COMPARE

EM4107T

Description
EM4107T GENERAL PURPOSE AC MOTOR ; 25HP 284TS FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM4107T

BDI # 127417

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY