P4B538-TAF-700RE
Description
P4B538-TAF-700RE; 023609 ; PILLOW BLOCK ROLLER BEARING
Part # 023609
BDI # 241076
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Other Features:
Double Row | Double Collar
Global Part Number GPN:
493742
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
02EBCP508GRAT
Description
02EBCP508GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-1/2"
Part # COP.02EBCP508GRAT
BDI # 24530657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
TAAPH638K615SO
Description
TAAPH638K615SO SRB SOLID-BLK HOUSED UNIT
Part # TAAPH638K615SO
BDI # 22085920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
207.518
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
03BCP130MEXAT
Description
03BCP130MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 130MM
Part # COP.03BCP130MEXAT
BDI # 24715500
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
02EBCP507GRAT
Description
02EBCP507GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-7/16"
Part # COP.02EBCP507GRAT
BDI # 24530653
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203