Page 1 of 35

Next

Compare
EM4117T

COMPARE

EM4117T

Description
EM4117T GENERAL PURPOSE AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1

BALDOR-RELIANCE

Part # EM4117T

BDI # 127439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM4115T

COMPARE

EM4115T

Description
EM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1

BALDOR-RELIANCE

Part # EM4115T

BDI # 127433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
D5075P

COMPARE

D5075P

Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1

BALDOR-RELIANCE

Part # D5075P

BDI # 126466

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.88

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5060P

COMPARE

D5060P

Description
D5060P SHUNT WOUND DC MOTOR ; 60HP/1750-2100RPM/DC/366AT

BALDOR-RELIANCE

Part # D5060P

BDI # 126461

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 33.69

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5060P-BV

COMPARE

D5060P-BV

Description
D5060P-BV SHUNT WOUND DC MOTOR ; 365-6AT 60 1750RPM 500 150

BALDOR-RELIANCE

Part # D5060P-BV

BDI # 126462

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 32.94

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY