EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
LSM180BRHSDQAKPS
Description
LSM180BRHSDQAKPS PILLOW BLK CYL RLR BRG ; 180MM BORE RETAINED
Part # LSM180BRHSDQAKPS
BDI # 21955593
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
LSM170BRHSDQKPS
Description
LSM170BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 170MM BORE RETAINED
Part # LSM170BRHSDQKPS
BDI # 21955591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
235
03BCP508EXAT
Description
COP.03BCP508EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-1/2"
Part # 03BCP508EXAT
BDI # 24715600
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
147
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
229
03BCP508GRAT
Description
COP.03BCP508GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-1/2"
Part # 03BCP508GRAT
BDI # 24715602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
147
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
229