Page 1 of 253

Next

Compare
TAAPH060K1015SO

COMPARE

TAAPH060K1015SO

Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH060K1015SO

BDI # 22085938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 286.766
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAAPH068K1207SO

COMPARE

TAAPH068K1207SO

Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH068K1207SO

BDI # 22085942

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 346.71
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32.8

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
ECP4407T-4

COMPARE

ECP4407T-4

Description
ECP4407T-4 SEVER DUTY AC MOTOR ; 200HP 1785RPM 3PH 60HZ 447T A44120M TEFC

BALDOR-RELIANCE

Part # ECP4407T-4

BDI # 126533

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4407TR-4

COMPARE

ECP4407TR-4

Description
ECP4407TR-4 SEVER DUTY AC MOTOR ; 200 HP

BALDOR-RELIANCE

Part # ECP4407TR-4

BDI # 126535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4408T-4

COMPARE

ECP4408T-4

Description
ECP4408T-4 SEVER DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC

BALDOR-RELIANCE

Part # ECP4408T-4

BDI # 126537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty or Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY