ECP4400T-4
Description
ECP4400T-4 SEVER DUTY AC MOTOR ; 100HP 1800 RPM 3PH 405T TEFC
Part # ECP4400T-4
BDI # 126699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84400T-4
Description
ECP84400T-4 SEVERE DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-4
BDI # 126845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2555T-4
Description
EM2555T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1800 RPM 3PH 404T ODP
Part # EM2555T-4
BDI # 127249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84400T-5
Description
ECP84400T-5 SEVERE DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-5
BDI # 126846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2583T-4
Description
EM2583T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1190RPM 3PH 60HZ 444T 1860M OPEN
Part # EM2583T-4
BDI # 127268
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted