D50300RS-BV
Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV
Part # D50300RS-BV
BDI # 126441
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
D51300R-BV
Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV
Part # D51300R-BV
BDI # 126475
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
60.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
ECP44302T-4
Description
ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF
Part # ECP44302T-4
BDI # 126722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44304TR-4
Description
ECP44304TR-4 SEVER DUTY AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304TR-4
BDI # 126724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44304T-4
Description
ECP44304T-4 SEVER DUTY AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
Part # ECP44304T-4
BDI # 126723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty or Premium Efficient
Mounting Method:
Foot Mounted