AEM4314-4
Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT
Part # AEM4314-4
BDI # 125107
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4400T-4
Description
ECP4400T-4 SEVER DUTY AC MOTOR ; 100HP 1800 RPM 3PH 405T TEFC
Part # ECP4400T-4
BDI # 126699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44402T-4
Description
ECP44402T-4 SEVER DUTY AC MOTOR ; 400HP 3570RPM 3PH 60HZ L449TS A44208M TE
Part # ECP44402T-4
BDI # 126727
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4413T-4
Description
ECP4413T-4 SEVER DUTY AC MOTOR ; 150HP 3570RPM 3PH 60HZ 445TS A4478M TEFC
Part # ECP4413T-4
BDI # 126711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2557T-4
Description
EM2557T-4 GENERAL PURPOSE AC MOTOR ; 125HP 1190RPM 3PH 60HZ 445T 1884M OPEN
Part # EM2557T-4
BDI # 127255
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted