ECP84402T-4
Description
ECP84402T-4 SEVERE DUTY AC MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS TEFC FOOT
Part # ECP84402T-4
BDI # 126847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted