Page 1 of 13

Next

Compare
ECP4403T-4

COMPARE

ECP4403T-4

Description
ECP4403T-4 SEVER DUTY AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # ECP4403T-4

BDI # 126528

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D50400R-BV

COMPARE

D50400R-BV

Description
D50400R-BV SHUNT WOUND DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50400R-BV

BDI # 126447

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
EM4403T

COMPARE

EM4403T

Description
EM4403T GENERAL PURPOSE AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # EM4403T

BDI # 127458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
03BCP150MEXAT

COMPARE

03BCP150MEXAT

Description
COP.03BCP150MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 150MM

COOPER BEARING

Part # COP.03BCP150MEXAT

BDI # 24715512

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
03BCP600EXAT

COMPARE

03BCP600EXAT

Description
COP.03BCP600EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6"

COOPER BEARING

Part # COP.03BCP600EXAT

BDI # 24715612

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 160
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 22

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY