Page 1 of 18

Next

Compare
03BCP615EXAT

COMPARE

03BCP615EXAT

Description
COP.03BCP615EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"

COOPER BEARING

Part # 03BCP615EXAT

BDI # 24715624

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP700GRAT

COMPARE

03BCP700GRAT

Description
COP.03BCP700GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700GRAT

BDI # 24715630

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP615GRAT

COMPARE

03BCP615GRAT

Description
COP.03BCP615GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6-15/16"

COOPER BEARING

Part # 03BCP615GRAT

BDI # 24715626

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP700EXAT

COMPARE

03BCP700EXAT

Description
COP.03BCP700EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700EXAT

BDI # 24715628

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
ECP4408T-4

COMPARE

ECP4408T-4

Description
ECP4408T-4 SEVER DUTY AC MOTOR ; 250HP 1785RPM 3PH 60HZ 449T A44140M TEFC

BALDOR-RELIANCE

Part # ECP4408T-4

BDI # 126537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty or Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY