Page 1 of 127

Next

Compare
TAAPH060K1015SO

COMPARE

TAAPH060K1015SO

Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH060K1015SO

BDI # 22085938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 286.766
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAAPH068K1207SO

COMPARE

TAAPH068K1207SO

Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH068K1207SO

BDI # 22085942

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 346.71
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32.8

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
D50250P

COMPARE

D50250P

Description
D50250P SHUNT WOUND DC MOTOR ; 250HP 1750/1900RPM DC 506AT DPFG F1 N

BALDOR-RELIANCE

Part # D50250P

BDI # 126431

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P4B064-USDAF-1200TT;052892

COMPARE

P4B064-USDAF-1200TT;052892

Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; NON RETURNABLE

DODGE

Part # 052892

BDI # 27314047

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 419.887
Other Features: Double Row | Open End | Corrosion Resistant
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
D50400P2-BV

COMPARE

D50400P2-BV

Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1

BALDOR-RELIANCE

Part # D50400P2-BV

BDI # 25849388

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.25
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 54

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY