L3405
Description
L3405 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 115/208-230VAC
Part # L3405
BDI # 129444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.85
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted