UCP206

COMPARE

UCP206

Description
UCP206 PILLOW BLOCK BEARING ; 30MM SHAFT DIA SS

FYH

Part # UCP206

BDI # 17916592

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY