UCP206-104D1

COMPARE

UCP206-104D1

Description
UCP206-104D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP206-104D1

BDI # 17761386

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY