PB22463FH
Description
PB22463FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 4-HOLE
Part # 10429012
BDI # 581295
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517648
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
PB22447FH
Description
PB22447FH PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 4-HOLE
Part # 10415543
BDI # 573617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517694
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
PEU347
Description
PEU347 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 10415607
BDI # 575630
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517136
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
EHBS2E32E
Description
EHBS2E32E HANGER BLOCK BALL BEARING ; 2" MOUNTED CAST IRON
Part # 10407491
BDI # 21443816
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.05
Other Features:
Single Row | Spherical | Narrow Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.475
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
PLB6843R
Description
PLB6843R PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # 10436980
BDI # 581605
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516663
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9