IDM3661T
Description
IDM3661T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ
Part # IDM3661T
BDI # 128880
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
IDM3582T
Description
IDM3582T INVERTER AC MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1
Part # IDM3582T
BDI # 128875
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
IDM3584T
Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # IDM3584T
BDI # 128876
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
IDM3587T
Description
IDM3587T INVERTER DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # IDM3587T
BDI # 128878
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
ZDM3584T
Description
ZDM3584T VECTOR DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # ZDM3584T
BDI # 132140
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted