Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.9
Other Features:
Single Row
Global Part Number GPN:
501013
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RSAO2 7/16
Description
RSAO2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO2 7/16
BDI # 1371772
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520272
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
01EBCP90MGRAT
Description
01EBCP90MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 90MM
Part # COP.01EBCP90MGRAT
BDI # 17115960
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
ZAF6207
Description
ZAF6207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 10441830
BDI # 18147446
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.562
Other Features:
Double Row
Global Part Number GPN:
502289
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22516
Description
SAF 22516 SPLIT PB BRG ASSY ; 2-11/16" BORE 3-1/2" BSE-CTR
Part # SAF 22516
BDI # 1372092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row
Global Part Number GPN:
695689
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2