SAF 22515
Description
SAF 22515 PILLOW BLOCK HOUSING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # SAF 22515
BDI # 1266409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501475
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.456
Other Features:
Double Row
Global Part Number GPN:
521162
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
CEWDM3611T
Description
CEWDM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CDP3330
Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56 3416M TEFC F1
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted