CDP3310
Description
CDP3310 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3310
BDI # 125579
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDPWD3310
Description
CDPWD3310 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDPWD3310
BDI # 125630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPSWD3410
Description
CDPSWD3410 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1750RPM 90VDC TEFC
Part # CDPSWD3410
BDI # 125610
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid