Page 1 of 1723

Next

Compare
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
SP2B-S2-307R

COMPARE

SP2B-S2-307R

Description
SP2B-S2-307R PILLOW BLK RLR BRG ; NON RETURNABLE

DODGE

Part # 071802

BDI # 248097

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 102
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 499858
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
CEM3584T

COMPARE

CEM3584T

Description
CEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1765RPM 3PH 145TC 0526M

BALDOR-RELIANCE

Part # CEM3584T

BDI # 125784

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3155T

COMPARE

EM3155T

Description
EM3155T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 3PH 60HZ 3524M N

BALDOR-RELIANCE

Part # EM3155T

BDI # 127279

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP3587T

COMPARE

ECP3587T

Description
ECP3587T SEVER DUTY AC MOTOR ; 2HP 145T FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # ECP3587T

BDI # 126614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY