CWDM3542
Description
CWDM3542 WASH DOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # CWDM3542
BDI # 126330
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted