Page 1 of 639

Next

Compare
FDL3504M

COMPARE

FDL3504M

Description
FDL3504M FRAME DUTY AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N

BALDOR-RELIANCE

Part # FDL3504M

BDI # 127775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
191491.00

COMPARE

191491.00

Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191491.00

BDI # 20181048

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
191489.00

COMPARE

191489.00

Description
191489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1740RPM 145TC TEFC 230/460V 3PH

LEESON

Part # 191489.00

BDI # 20180778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
P2B-SCMED-300

COMPARE

P2B-SCMED-300

Description
P2B-SCMED-300; 076138 PILLOW BLK BRG

DODGE

Part # 076138

BDI # 248643

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.452
Other Features: Single Row | Extreme Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
108092.00

COMPARE

108092.00

Description
108092.00 PERMANENT MAGNET DC MOTOR ; 1-1/2HP S56C FRM 1800RPM 180VDC

LEESON

Part # 108092.00

BDI # 554284

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.82

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY