Page 1 of 10

Next

Compare
VP3588D

COMPARE

VP3588D

Description
VP3588D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2

BALDOR-RELIANCE

Part # VP3588D

BDI # 131363

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 17.874

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
UCP313-40

COMPARE

UCP313-40

Description
UCP313-40 PILLOW BLK BRG UNIT ; POR

TIMKEN

Part # UCP313-40

BDI # 21959989

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90.094

Price Inventory : Available to order
Loading Price
QTY
UCP313

COMPARE

UCP313

Description
UCP313 PILLOW BLK BRG UNIT ; POR

TIMKEN

Part # UCP313

BDI # 21959991

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
VP3585D

COMPARE

VP3585D

Description
VP3585D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 1750RPM DC D90D 3548P TEFC F2

BALDOR-RELIANCE

Part # VP3585D

BDI # 131361

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 18.898

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
01036ES3HSA90LL

COMPARE

01036ES3HSA90LL

Description
01036ES3HSA90LL DEFINITE PURPOSE MOTOR ; SAW ARBOR

WEG

Part # 01036ES3HSA90LL

BDI # 960014

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.181
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 30

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 10HP
Other Features: Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN: 593608

Price Inventory : Available to order
Loading Price
QTY