D50300R-BV

COMPARE

D50300R-BV

Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT

BALDOR-RELIANCE

Part # D50300R-BV

BDI # 126440

Features

Enclosure: DPFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 50.12

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RR-BV

COMPARE

D50250RR-BV

Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT

BALDOR-RELIANCE

Part # D50250RR-BV

BDI # 126433

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 47.38

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY