30HH100
Description
30HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 30T
Part # 30HH100
BDI # 22703769
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
QD156H200
Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T
Part # QD156H200
BDI # 22735962
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
470DH150G
Description
470DH150G SYNCHRONOUS BELT, DOUBLE SIDED NEOPRENE/FIBERGLASS (SMARTCATALOG)
Part # 470DH150G
BDI # 26268589
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H Double
Belt Width - Inch:
1.5
Belt Width - Millimeter:
38.1
Belt Pitch Length - Millimeter:
1193.8
Belt Pitch Length - Inch:
47
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
525DH200G
Description
525DH200G SYNCHRONOUS BELT, DOUBLE SIDED NEOPRENE/FIBERGLASS (SMARTCATALOG)
Part # 525DH200G
BDI # 26283279
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H Double
Belt Width - Inch:
2
Belt Width - Millimeter:
50.8
Belt Pitch Length - Millimeter:
1333.5
Belt Pitch Length - Inch:
52.5
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
470DH075G
Description
470DH075G SYNCHRONOUS BELT, DOUBLE SIDED NEOPRENE/FIBERGLASS (SMARTCATALOG)
Part # 470DH075G
BDI # 26271442
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H Double
Belt Width - Inch:
0.75
Belt Width - Millimeter:
19.05
Belt Pitch Length - Millimeter:
1193.8
Belt Pitch Length - Inch:
47
Belt Style:
Synchronous
Tooth Profile:
Standard Timing