PHP 120H100TB

COMPARE

PHP 120H100TB

Description
PHP 120H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 120H100TB

BDI # 1289266

Features

Pitch Diameter - Inch: 19.098
Inch - Metric: Inch
Outside Diameter - Inch: 19.044
Face Width - Millimeter: 34
Face Width - Inch: 1.339

Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 485.1
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
PHP 120H075TB

COMPARE

PHP 120H075TB

Description
PHP 120H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 120H075TB

BDI # 1289199

Features

Pitch Diameter - Inch: 19.098
Inch - Metric: Inch
Outside Diameter - Inch: 19.044
Face Width - Millimeter: 27
Face Width - Inch: 1.063

Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 485.1
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
PHP 120H200TB

COMPARE

PHP 120H200TB

Description
PHP 120H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 120H200TB

BDI # 1289394

Features

Pitch Diameter - Inch: 19.098
Inch - Metric: Inch
Outside Diameter - Inch: 19.044
Face Width - Millimeter: 60
Face Width - Inch: 2.362

Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 485.1
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
PHP 120H150TB

COMPARE

PHP 120H150TB

Description
PHP 120H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 120H150TB

BDI # 1289330

Features

Pitch Diameter - Inch: 19.098
Inch - Metric: Inch
Outside Diameter - Inch: 19.044
Face Width - Millimeter: 46.05
Face Width - Inch: 1.813

Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 485.1
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY