Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Rough Bore
20XLB037
Description
20XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 1054907
BDI # 324806
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
574122
Pitch Diameter - Millimeter:
32.34
20XL037-SFM3
Description
20XL037-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 20XL037-SFM3
BDI # 26274106
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20XL037MDFM6
Description
20XL037MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20XL037MDFM6
BDI # 26273760
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.252
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore