Features
Pitch Diameter - Inch:
8.753
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.633
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
222.326
Mounting Method:
Bushed
QD22XXH400
Description
QD22XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI E BUSHED 22T
Part # QD22XXH400
BDI # 22736350
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
22XXHR200
Description
22XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 22T
Part # 22XXHR200
BDI # 22688510
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
QD22XXH500
Description
QD22XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI E BUSHED 22T
Part # QD22XXH500
BDI # 22736356
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
147.574
Face Width - Inch:
5.81
Belt Pitch:
1-1/4 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.753
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.633
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
222.326
Mounting Method:
Bushed