G-60S-E
Description
G-60S-E SYNCHRONOUS PULLEY ; 14MM P 60T 54.5"MM W BORED FOR E BUSHING
Part # 20039003
BDI # 397641
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5
P60-14M-85-F
Description
P60-14M-85-F SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182411
BDI # 413794
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type C1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
105