PHP 48-14M-85RSB
Description
PHP 48-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-85RSB
BDI # 1290094
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-14M-170RSB
Description
PHP 48-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-14M-170RSB
BDI # 1290134
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-14M-40RSB
Description
PHP 48-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-40RSB
BDI # 1290055
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-14M-115RSB
Description
PHP 48-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-115RSB
BDI # 1290114
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-14M-55RSB
Description
PHP 48-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-55RSB
BDI # 1290074
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore