P3014M40-2012
Description
P3014M40-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755417
Part # P3014M40-2012
BDI # 24303022
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
14MX30S20-2012
Description
14MX30S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756381
Part # 14MX30S20-2012
BDI # 24301876
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed