P19214M55-3535
Description
P19214M55-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755831
Part # P19214M55-3535
BDI # 24302908
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55