P5614M115-F
Description
P5614M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755611
Part # P5614M115-F
BDI # 24303404
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
W7214M90-F
Description
W7214M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756164
Part # W7214M90-F
BDI # 24304421
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
W6814M90-F
Description
W6814M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756159
Part # W6814M90-F
BDI # 24304411
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
P6014M85-F
Description
P6014M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755645
Part # P6014M85-F
BDI # 24303472
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P8014M55-F
Description
P8014M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755727
Part # P8014M55-F
BDI # 24303636
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed