P3014M40-SK
Description
P3014M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755418
Part # P3014M40-SK
BDI # 24303024
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M55-SK
Description
P3014M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755420
Part # P3014M55-SK
BDI # 24303028
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M85-SK
Description
P3014M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755423
Part # P3014M85-SK
BDI # 24303034
Features
Pitch Diameter - Inch:
5.293
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
134.442
Mounting Method:
Bushed
W3014M20-SK
Description
W3014M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756049
Part # W3014M20-SK
BDI # 24304185
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
P3014M115-SK
Description
P3014M115-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755416
Part # P3014M115-SK
BDI # 24303020
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed