PB14MX45S125
Description
PB14MX45S125 SYNCHRONOUS SPROCKET ; 101755918
Part # PB14MX45S125
BDI # 24303790
Features
Pitch Diameter - Inch:
7.894
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
200.508
Mounting Method:
Rough Bore